Electronic Ballast, 1 Lamp, Rapid Start, 120V, T9

Item #: 101168

Cat #: LC12014T

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Electronic Ballast, 1 Lamp, Rapid Start, 120V, T9, 32;38;40W

Overview

Electronic Ballast, 1 Lamp, Rapid Start, 120V, T9, 32;38;40W
Also known as: LC12014T

Specifications

Wattage: 38, 32, 40
Type: Rapid Start, Electronic
Volts AC: 120
Shape: T9 (Circular)
Wattage: 38, 32, 40
Volts AC: 120
Type: Rapid Start, Electronic
Shape: T9 (Circular)

Customer Reviews

No reviews for this product
(0)