Electric Baseboard 1000w 208v Wht

Item #: 1010582

Cat #: 4F1000-8W

UPC: 027418119445

Sign In or Register to view pricing and more.
Documents & Guides
48" Electric Baseboard, 208V/1000W, Color: White. *Cadet Part # 11944*

Overview

48" Electric Baseboard, 208V/1000W, Color: White. *Cadet Part # 11944*
Practical design is ideal for new construction and built to last Easy installation with pre-punched knockouts at 1-inch intervals Universal wiring available at either end Proven construction helps maximize surface area and funnel heated air Place under a window for best results Rest easy—includes high-temperature safety shutoff feature Durable, powder-coated finish stands up to nicks and scratches
Also known as: 027418119445, 4F1000-8W

Specifications

Color: White
Wattage: 1000
Volts AC: 208
Length: 48 in
Mounting: Wall
Color: White
Volts AC: 208
Mounting: Wall
Wattage: 1000
Length: 48 in

Customer Reviews

No reviews for this product
(0)