
HF Side Mount Filter Fan, 115V, 10"
Item #: 1010366
Cat #: HF1016414
UPC: 783510342036
Documents & Guides
HF Side Mount Filter Fan, 10 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
Sign In or Register to view pricing and more.
nVent Hoffman
HG1000404 Exhaust Grille, IP54, Diameter: 10", Material: Thermoplastic
Item #: 1010363
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
HF Side Mount Filter Fan, 10 Inch, IP54 Rated, 115 Volt, ABS Material with Light Gray Finish
The nVent HOFFMAN HOFHF1016414 is ideal for industrial automation, automotive assembly, package handling equipment, food and beverage process controls and wind energy systems. The click-Fit design quickly installs into enclosure wall; no tools or screws required. This fan features an enclosure side wall mounting, terminal block connectors and optional thermostat.
Also known as: 783510342036, HF1016414
Specifications
Diameter: | 10 in |
Color: | Light Gray |
IP/NEMA Rating: | IP54, NEMA 12 |
Material: | Plastic |
Special Program: | Hoffman On Demand |
Diameter: | 10 in |
IP/NEMA Rating: | IP54, NEMA 12 |
Special Program: | Hoffman On Demand |
Color: | Light Gray |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)