LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL

Item #: 1010242

Cat #: HR-LED90-30-BN

UPC: 790576345468

Documents & Guides
No Documents Available
LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED BUTTON LIGHT 3000K DIMMIMG BRUSHED NICKEL
Also known as: 790576345468, HR-LED90-30-BN

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Flush, Surface
Diameter: 3 in
Wattage: 5
Volts AC: 120
Color: Brushed Nickel
Lumens: 200
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Diameter: 3 in
Volts AC: 120
Lumens: 200
Dimmable: Yes
Mounting: Flush, Surface
Wattage: 5
Color: Brushed Nickel
Light Technology: LED

Customer Reviews

No reviews for this product
(0)