1 1/4" PVC 90 Degree Connector, LT, Black
Item #: 1010209
Cat #: NMLT90125BL
UPC: 018997061423
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only, 1-1/4" Trade Size, Black
Overview
Non Metallic 90 Degree Connector For Use With Non Metallic Liquid Tight Conduit Type B Only, 1-1/4" Trade Size, Black
For use with non-metallic liquid-tight conduit, type B only. 90° connector provides a smooth, gradual radius bend. Wiring is easily pulled or pushed through fitting and there are no sharp edges to strip wire. Produced from UV rated plastic for long outdoor life.
Also known as: 018997061423, NMLT90125BL
Specifications
Diameter: | 1 1/4 in |
Material: | Plastic |
Diameter: | 1 1/4 in |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)