Wiring Duct, Narrow Slot, 1-1/2" x 1" x 6', PVC, Gray

Item #: 100909

Cat #: F1.5X1LG6

UPC: 074983375233

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1-1/2 Inch Wide, 1 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Narrow Slot Wiring Duct, Lead-Free PVC, Light Gray, Size: 1-1/2 Inch Wide, 1 Inch Deep, 6 Foot Long, .20" Slot Width, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Narrow finger and slot design closely matches the spacing of high-density compnents. Upper and lower scorelines allows easy finger and sidewall section removals. Double restricted slot design for retaining wires, eliminating hassle and saving time
Also known as: 074983375233, F1.5X1LG6

Specifications

Width: 1 1/2 in
Color: Gray
Height: 1 in
Material: PVC
Length: 6 ft
Width: 1 1/2 in
Height: 1 in
Length: 6 ft
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)