This product has been discontinued.
Incandescent Bulb, Rough Service, A21, 100W, 130V, Frosted
Item #: 1009036
Cat #: 100A/RS-130V-I
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Incandescent Bulb, Rough Service, A21, 100 Watt, 130 Volt, Medium Screw Base, Frosted
Overview
Incandescent Bulb, Rough Service, A21, 100 Watt, 130 Volt, Medium Screw Base, Frosted
Also known as: 100A/RS-130V-I
Specifications
Base: | Medium Screw (E26) |
Wattage: | 100 |
Volts AC: | 130 |
Color: | Frosted |
Shape: | A21 (Arbitrary) |
Light Technology: | Incandescent |
Base: | Medium Screw (E26) |
Volts AC: | 130 |
Shape: | A21 (Arbitrary) |
Wattage: | 100 |
Color: | Frosted |
Light Technology: | Incandescent |
Customer Reviews
No reviews for this product
(0)