Laser/Ink Jet, Network Label, Adhesive P

Item #: 100900

Cat #: N050X075FJJ

UPC: 074983569311

Non-laminated polyolefin label, 0.50" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 14 labels/row, 154 labels/sheet, 10000 labels per package.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Non-laminated polyolefin label, 0.50" W x 0.75" H, 12-10 AWG, adhesive polyolefin, white, 14 labels/row, 154 labels/sheet, 10000 labels per package.
Also known as: 074983569311, N050X075FJJ

Specifications

Material: Polyolefin
Type: Label
Color: White
Length: 3 in
Material: Polyolefin
Color: White
Type: Label
Length: 3 in

Customer Reviews

No reviews for this product
(0)