200A 7T RL HD LVR 2P

Item #: 100872

Cat #: U2732-XT

UPC: 784572135727

Sign In or Register to view pricing and more.
MLB U2732-XT 200A 7T RL HD LVR 2P

Overview

MLB U2732-XT 200A 7T RL HD LVR 2P
Also known as: 784572135727, U2732-XT

Specifications

Amps: 200
Phase: 3
Mounting: Surface
Standards: California Proposition 65
Amps: 200
Mounting: Surface
Phase: 3
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)