20A COM TRWR ST

Item #: 1008537

Cat #: GFTWRST20ORIG

UPC: 883778601095

Sign In or Register to view pricing and more.
Documents & Guides
20A COM TRWR ST ISO GR GFR ORANGE

Overview

20A COM TRWR ST ISO GR GFR ORANGE
Also known as: 883778601095, GFTWRST20ORIG

Specifications

Material: Composite
Type: GFCI Receptacle
NEMA Configuration: 5-20R
Wattage: 2500
Material: Composite
NEMA Configuration: 5-20R
Type: GFCI Receptacle
Wattage: 2500

Customer Reviews

No reviews for this product
(0)