Parabolic, 2'x4', 3-Lamp, 32W, T5, 4', 120V-277V

Item #: 1008394

Cat #: P4D24-332G-MA36-S-3EU-F835-C388

UPC: 078531124137

Sign In or Register to view pricing and more.
Documents & Guides
Parabolic, 2 Foot x 4 Foot, 3500K 85CRI T5 Lamps Installed, 3 Inch Deep 18-Cell Louver, 120V-277 Volt, 3-Wire Flex Whip

Overview

Parabolic, 2 Foot x 4 Foot, 3500K 85CRI T5 Lamps Installed, 3 Inch Deep 18-Cell Louver, 120V-277 Volt, 3-Wire Flex Whip
Also known as: 078531124137, P4D24-332G-MA36-S-3EU-F835-C388

Specifications

Type: 3-Lamp
Wattage: 32
Length: 4 ft, 48 in
Standards: California Proposition 65
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Type: 3-Lamp
Length: 4 ft, 48 in
Light Technology: Fluorescent
Wattage: 32
Standards: California Proposition 65
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)