Ring Terminal, Vinyl Insulated, 16 - 14 AWG

Item #: 1008

Cat #: PV14-8R-M

UPC: 074983801190

Sign In or Register to view pricing and more.
Ring Terminal, Vinyl Insulated, Funnel Entry, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each

Overview

Ring Terminal, Vinyl Insulated, Funnel Entry, 16 - 14 AWG, #8 Stud Size, 600 Volt, Blue, Package of 1000 Each
Also known as: 074983801190, PV14-8R-M

Specifications

Color: Blue
Material: Vinyl
Volts AC: 600
Allowable Gauge Range: 16 - 14
Stud Size: #8
Color: Blue
Volts AC: 600
Stud Size: #8
Material: Vinyl
Allowable Gauge Range: 16 - 14

Customer Reviews

No reviews for this product
(0)