2-Light Convertible Ceiling Semi-Flush
Item #: 1006846
Cat #: P3748-09
UPC: 785247195398
Sign In or Register to view pricing and more.
2-Light Convertible Ceiling Semi-Flush, Brushed Nickel Finish, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 12-7/8 Inch Diameter, 10-3/8 Inch Height
Overview
2-Light Convertible Ceiling Semi-Flush, Brushed Nickel Finish, Steel, Etched Glass Bowl, 120 Volt, 100 Watt, 12-7/8 Inch Diameter, 10-3/8 Inch Height
Also known as: 785247195398, P3748-09
Specifications
Wattage: | 100 |
Volts AC: | 120 |
Color: | Brushed Nickel |
Material: | Glass, Steel |
Standards: | California Proposition 65 |
Wattage: | 100 |
Color: | Brushed Nickel |
Standards: | California Proposition 65 |
Volts AC: | 120 |
Material: | Glass, Steel |
Customer Reviews
No reviews for this product
(0)