Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper

Item #: 1006146

Cat #: AF850001

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper

Overview

Power Cable, RHH/RHW-2/USE-2, 500 AWG, Stranded Copper
Ideally suited for use in a broad range of commercial, industrial and utility applications where reliability is a major concern and where maximum performance will be demanded.
Also known as: AF850001

Specifications

Material: Copper
Color: Black
Volts AC: 600
Gauge: 500
Material: Copper
Volts AC: 600
Color: Black
Gauge: 500

Customer Reviews

No reviews for this product
(0)