![Stranded Multi-Conductor Computer Cable, 300V, Gray Stranded Multi-Conductor Computer Cable, 300V, Gray](https://rexel-cdn.com/products/d22210.jpg?i=D845D4EA-2F69-41EC-BDF1-56BC2354263F&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Stranded Multi-Conductor Computer Cable, 20 AWG, 12 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray
Overview
Stranded Multi-Conductor Computer Cable, 20 AWG, 12 Conductors, Tinned Copper, PVC Jacket, 300 Volt, Gray
Also known as: D22212
Specifications
Conductors: | 12 |
Material: | Tinned Copper |
Volts AC: | 300 |
Jacket: | PVC |
Gauge: | 20 |
Conductors: | 12 |
Volts AC: | 300 |
Gauge: | 20 |
Material: | Tinned Copper |
Jacket: | PVC |
Customer Reviews
No reviews for this product
(0)