Weatherproof Box, 2-Gang, (5) 1" Outlets, 2" Deep, Aluminum Die Cast

Item #: 1006093

Cat #: B25D30G

UPC: 042269008267

Documents & Guides
No Documents Available
RDT B25D30G 2G WP BOX 5 HOLE
Sign In or Register to view pricing and more.

No associated products found.

Overview

RDT B25D30G 2G WP BOX 5 HOLE
Also known as: 042269008267, B25D30G

Specifications

Gangs: 2
Color: Gray
Material: Aluminum Die Cast
Number of Threaded Outlets: 5
Threaded Outlet Diameter: 1 in
Gangs: 2
Material: Aluminum Die Cast
Threaded Outlet Diameter: 1 in
Color: Gray
Number of Threaded Outlets: 5

Customer Reviews

No reviews for this product
(0)