24-Port Modular Shielded Patch Panel wit

Item #: 1006089

Cat #: CP24WSBBK6TGBL

UPC: 07498379143

Sign In or Register to view pricing and more.
Mini Com 24-port modular all metal shielded patch panel kit in black; includes twenty four Mini Com Category 6 shielded modules, one bracket, SRBBRKT and one strain relief bar, SRBCT. (1 RU).

Overview

Mini Com 24-port modular all metal shielded patch panel kit in black; includes twenty four Mini Com Category 6 shielded modules, one bracket, SRBBRKT and one strain relief bar, SRBCT. (1 RU).
Also known as: 07498379143, CP24WSBBK6TGBL

Specifications

Mounting: Rack
Color: Black
Size: 1RMU
Shielding: Shielded
Type: Unloaded
Number of Ports: 24
Mounting: Rack
Size: 1RMU
Type: Unloaded
Color: Black
Shielding: Shielded
Number of Ports: 24

Customer Reviews

No reviews for this product
(0)