USB 3.1A DUPLEX RECP 20A 125V LA

Item #: 1005674

Cat #: TR7756LA-BOX

UPC: 032664741586

Sign In or Register to view pricing and more.
Documents & Guides
Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic

Overview

Eaton combination USB charger with duplex receptacle, Tamper resistant, 20A at 125 Vac, 3.A at 5 Vdc, Flush mount, 125 Vac, 5 Vdc, Wire leads, Light almond, Brass, 5-20R, Two-pole, three-wire, grounding, Decorator, Thermoplastic
Also known as: 032664741586, TR7756LA-BOX

Specifications

Mounting: Flush
Color: Light Almond
Type: Commercial Grade
Amps: 20, 3
Material: Thermoplastic
NEMA Configuration: 5-20R
Mounting: Flush
Type: Commercial Grade
Material: Thermoplastic
Color: Light Almond
Amps: 20, 3
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)