
DLO Cable, 262 MCM, EP Insulation, 2000V
Item #: 1005219
Cat #: B82626
UPC:
Documents & Guides
262 MCM Diesel Locomotive Cable, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V
Sign In or Register to view pricing and more.
Overview
262 MCM Diesel Locomotive Cable, EP Insulation-XL-CPE Jacket, UL RHH/RHW-2 2000V & C(UL) RW90 1000V
Diesel locomotive cable (DLO) is a flexible cable with a dual-extruded product consisting of ethylene propylene rubber (EPR) insulation and a thermoset chlorinated polyethylene rubber (TS-CPE) jacket. DLO comes with tinned copper Class I stranded conductors. The voltage rating for DLO cable is 2000 volts. DLO cable is suitable for use in conduit, ducts, troughs and electrical tray. It can be used in wet or dry areas.
Also known as: B82626
Specifications
Conductors: | 1 |
Gauge: | 262.6 kcmil |
Conductors: | 1 |
Gauge: | 262.6 kcmil |
Customer Reviews
No reviews for this product
(0)