![4' 15W T8 LED Lamp, 60K 4' 15W T8 LED Lamp, 60K](https://rexel-cdn.com/products/folit8uimage.jpg?i=D7FF645A-963A-4BA8-AE01-1B1D5594393B&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
4 Foot LED Tube, 6000K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Overview
4 Foot LED Tube, 6000K, 15 Watt, 2000 Lumen, 80 CRI, 100-277 Volt, Works With or Without Ballast
Also known as: 851535006995, T8U460-15
Specifications
Lumens: | 1700 |
Wattage: | 15 |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 80+ |
Color Temperature: | 6000 (Daylight) |
Volts AC: | 100 - 277 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Hybrid (Type A+B) |
Lumens: | 1700 |
Length: | 4 ft, 48 in |
Color Temperature: | 6000 (Daylight) |
Light Technology: | LED |
Type: | Hybrid (Type A+B) |
Wattage: | 15 |
Color Rendering Index (CRI): | 80+ |
Volts AC: | 100 - 277 |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)