1/2",FM 7, Type T Conduit Body

Item #: 1004998

Cat #: PV0500T17

UPC: 847656071165

Documents & Guides
Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Conduit Body, Type: T, FM7, Size: 1/2 inch, Material: PVC Coated Iron. Includes: Cover & Gasket.
Also known as: 847656071165, PV0500T17

Specifications

Diameter: 1/2 in
Family / Style: Form 7
Material: PVC Coated Malleable Iron
Diameter: 1/2 in
Material: PVC Coated Malleable Iron
Family / Style: Form 7

Customer Reviews

No reviews for this product
(0)