4' 15W T8 LED Lamp, 50K

Item #: 1004890

Cat #: LED4T815IS50K

UPC: 762148053248

Sign In or Register to view pricing and more.
LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1550 (LBF), 1750 (NBF), 2340 (HPF), CRI: 82, Color Temperature: 5000K, Rated Average Lifr: 50,000 Hrs. ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart.

Overview

LED Lamp, 15W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1550 (LBF), 1750 (NBF), 2340 (HPF), CRI: 82, Color Temperature: 5000K, Rated Average Lifr: 50,000 Hrs. ***Warning: Works on Compatible Instant Start Electronic Ballasts *** See Catalog page for compatibility chart.
Also known as: 762148053248, LED4T815IS50K

Specifications

Lumens: 2340, 1550, 1750
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Material: Glass
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 2340, 1550, 1750
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Material: Glass
Base: Medium Bi-Pin (G13)
Color Temperature: 5000 (Bright White)
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)