This product has been discontinued.
LED Downlight Trim, 6", 12W, 1050 Lumen, 4000K, Matte White
Item #: 1004778
Cat #: PROF60-1140
UPC: 622253788469
Sign In or Register to view pricing and more.
Documents & Guides
Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 4000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Overview
Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 4000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Also known as: 622253788469, PROF60-1140
Specifications
Color Temperature: | 4000 (Cool White) |
Wattage: | 12 |
Volts AC: | 120 |
Color: | Matte White |
Diameter: | 6 in |
Light Technology: | LED |
Color Temperature: | 4000 (Cool White) |
Volts AC: | 120 |
Diameter: | 6 in |
Wattage: | 12 |
Color: | Matte White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)