Search results

43 Found
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 3K MAT WH

Item #: 1072645
CAT #: PROC40-1130
UPC: 622253881696
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K BR NICKEL

Item #: 1004783
CAT #: PROF61-12BR30
UPC: 622253788537
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN ROUND 30K BR NICKEL

Item #: 1004779
CAT #: PROF60-12BR30
UPC: 622253788452
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K MAT WHITE

Item #: 1004781
CAT #: PROF61-1130
UPC: 622253788520
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 4000K, Matte White

Item #: 1004778
CAT #: PROF60-1140
UPC: 622253788469
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 40K MAT BLACK

Item #: 1004774
CAT #: PROF40-2240
UPC: 622253788414
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 4K BR NIC

Item #: 1072650
CAT #: PROC40-12BR40
UPC: 622253881757
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN SQUARE 3K MAT WH

Item #: 1072651
CAT #: PROC41-1130
UPC: 622253881771
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN SQUARE 3K BR NIC

Item #: 1072660
CAT #: PROC61-12BR30
UPC: 622253881979
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 30K BR NICKEL

Item #: 1004776
CAT #: PROF41-12BR30
UPC: 622253788490
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 30K MAT WHITE

Item #: 1004775
CAT #: PROF41-1130
UPC: 622253788483
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT BK

Item #: 1072666
CAT #: PROG40-2230
UPC: 622253882433
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 30K MAT BLACK

Item #: 1004773
CAT #: PROF40-2230
UPC: 622253788384
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 4", 9W, 700 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 4 Inch, 3000K, 9 Watt, 700 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004788
CAT #: PROF40-1130
UPC: 622253788391
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT WH

PROFILUX GIMB 4IN ROUND 3K MAT WH
Item #: 1072662
CAT #: PROG40-1130
UPC: 622253882358
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 3000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 3000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004789
CAT #: PROF60-1130
UPC: 622253788445
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 3K MAT WH

PROFILUX COVE 4IN ROUND 3K MAT WH
Item #: 1072645
CAT #: PROC40-1130
UPC: 622253881696
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K BR NICKEL

PROFILUX FIX 6IN SQUARE 30K BR NICKEL
Item #: 1004783
CAT #: PROF61-12BR30
UPC: 622253788537
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN ROUND 30K BR NICKEL

PROFILUX FIX 6IN ROUND 30K BR NICKEL
Item #: 1004779
CAT #: PROF60-12BR30
UPC: 622253788452
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 6IN SQUARE 30K MAT WHITE

PROFILUX FIX 6IN SQUARE 30K MAT WHITE
Item #: 1004781
CAT #: PROF61-1130
UPC: 622253788520
Sign In or Register to view pricing and more.
Contrast Lighting

LED Downlight Trim, 6", 12W, 1050 Lumen, 4000K, Matte White

Ultra-Thin LED Downlight Trim For Wet Location, 6 Inch, 4000K, 12 Watt, 1050 Lumen, 120 Volt, Matte White Finish, Includes Junction Box and Driver
Item #: 1004778
CAT #: PROF60-1140
UPC: 622253788469
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 40K MAT BLACK

PROFILUX FIX 4IN ROUND 40K MAT BLACK
Item #: 1004774
CAT #: PROF40-2240
UPC: 622253788414
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN ROUND 4K BR NIC

PROFILUX COVE 4IN ROUND 4K BR NIC
Item #: 1072650
CAT #: PROC40-12BR40
UPC: 622253881757
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 4IN SQUARE 3K MAT WH

PROFILUX COVE 4IN SQUARE 3K MAT WH
Item #: 1072651
CAT #: PROC41-1130
UPC: 622253881771
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX COVE 6IN SQUARE 3K BR NIC

PROFILUX COVE 6IN SQUARE 3K BR NIC
Item #: 1072660
CAT #: PROC61-12BR30
UPC: 622253881979
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 30K BR NICKEL

PROFILUX FIX 4IN SQUARE 30K BR NICKEL
Item #: 1004776
CAT #: PROF41-12BR30
UPC: 622253788490
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN SQUARE 30K MAT WHITE

PROFILUX FIX 4IN SQUARE 30K MAT WHITE
Item #: 1004775
CAT #: PROF41-1130
UPC: 622253788483
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX GIMB 4IN ROUND 3K MAT BK

PROFILUX GIMB 4IN ROUND 3K MAT BK
Item #: 1072666
CAT #: PROG40-2230
UPC: 622253882433
Sign In or Register to view pricing and more.
Contrast Lighting

PROFILUX FIX 4IN ROUND 30K MAT BLACK

PROFILUX FIX 4IN ROUND 30K MAT BLACK
Item #: 1004773
CAT #: PROF40-2230
UPC: 622253788384
Sign In or Register to view pricing and more.
Page 1 of 3
43 Items found