Adjustable Length Screwdriver, Sq #1, #2

Item #: 1004588

Cat #: 32708

UPC: 092644327087

Sign In or Register to view pricing and more.
Adjustable Length Screwdriver, Shank Length: Adjusts from 4" to 8", Tip Size: Square #1 and #1

Overview

Adjustable Length Screwdriver, Shank Length: Adjusts from 4" to 8", Tip Size: Square #1 and #1
The Adjustable Length screwdriver features a shaft that adjusts within 4-Inch to 8-Inch (10 to 12 cm) for numerous length choices. The shaft is removable and reversible with a different tip on each end. Carry fewer tools with this versatile multi-length, multi-bit driver. A variety of blade types are also available.
Also known as: 092644327087, 32708, #1 #2 LR

Specifications

Color: Black
Type: Combo Screwdriver
Material: Steel
Standards: California Proposition 65
Color: Black
Material: Steel
Type: Combo Screwdriver
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)