4" Trim Eyeball, White

Item #: 1003834

Cat #: 1498AC

UPC: 623961310744

Sign In or Register to view pricing and more.
Documents & Guides
4" Eyeball Trim, 30° Adjustment, Color: Antique Copper Trim, Antique Copper Eyeball with Black Baffle. For use with: H1499 Housing.

Overview

4" Eyeball Trim, 30° Adjustment, Color: Antique Copper Trim, Antique Copper Eyeball with Black Baffle. For use with: H1499 Housing.
Also known as: 623961310744, 1498AC

Specifications

Color: Black, Copper
Type: Trim, Eyeball
Diameter: 4 in
Angle: 30°
Color: Black, Copper
Diameter: 4 in
Type: Trim, Eyeball
Angle: 30°

Customer Reviews

No reviews for this product
(0)