45W Bulb Post Top LED

Item #: 1003064

Cat #: LED-8024E30

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
45W Bulb Post Top LEDLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 4969, CRI: >80, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized.

Overview

45W Bulb Post Top LEDLED Lamp, 45W, 120-277V, Bulb: Post Top/Site/Wall Pack, Base: Medium Screw (E26), Lumens: 4969, CRI: >80, Color Temperature: 3000K, Rated Average Life: Up to 50,000 Hrs., 45W LED Replaces 175W MH or HPS HID Lamps. LDL Recognized.
Also known as: LED-8024E30, Mobile base

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Wattage: 45
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Wattage: 45
Light Technology: LED
Base: Medium Screw (E26)
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)