Narrow Slot Flush Cover Duct, PVC, 1.5 X

Item #: 1002000

Cat #: F1.5X1.5IB6

UPC: 074983017904

Sign In or Register to view pricing and more.
Panduct® type F narrow slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Panduct® type F narrow slot wiring duct, 1.5 W x 1.5 H, 6' length, PVC, intrinsic blue, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 074983017904, F1.5X1.5IB6

Specifications

Color: Blue
Height: 1 1/2 in
Width: 1 1/2 in
Material: PVC
Length: 6 ft
Color: Blue
Width: 1 1/2 in
Length: 6 ft
Height: 1 1/2 in
Material: PVC

Customer Reviews

No reviews for this product
(0)