Transformer, Dry Type, NEMA 3R, 480 Delta - 380Y/220, 3PH, 112 kVA

Item #: 1001982

Cat #: SG3A0112KY

UPC: 803423127978

Documents & Guides
Transformer, Dry Type, 112 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Sign In or Register to view pricing and more.

No associated products found.

Overview

Transformer, Dry Type, 112 KVA, 3-Phase, 480 Delta Primary Volts - 380Y/220 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
HPS Sentinel G, K, and H product lines meet the latest energy efficiency standards outlined by DOE and NRCan offering significant energy savings to our customers and positive societal/environmental benefits.Standard Type 3R enclosure suitable for indoor or outdoor applications.
Also known as: 803423127978, SG3A0112KY

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 112kVA
Secondary Voltage: 220/380Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 112kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 220/380Y

Customer Reviews

No reviews for this product
(0)