5"/6" LED Adjustable Gimbal, 30K

Item #: 1001866

Cat #: RA5606930NFLWH

UPC: 080083693320

Sign In or Register to view pricing and more.
5 Inch /6 Inch LED Adjustable Gimbal, 90CRI, 3000K, White, Narrow Flood

Overview

5 Inch /6 Inch LED Adjustable Gimbal, 90CRI, 3000K, White, Narrow Flood
Also known as: 080083693320, RA5606930NFLWH, gimbal

Specifications

Color Temperature: 3000 (Warm White)
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Light Technology: LED
Type: LED Driver
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)