2
more
NEMA 3r - Plastic Case See Thru Cover 125 V Dpst
Item #: 1001494
Cat #: T103PCD82
UPC: 078275047853
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
NEMA 3r - Plastic Case See Thru Cover 125 V Dpst
Overview
NEMA 3r - Plastic Case See Thru Cover 125 V Dpst
The T100 Series Mechanical Time Switch has proven it can stand the test of time. These dependable time switches can handle electrical loads up to 40 A per pole and allow for up to 12 ON/OFF operations per day. A manual override switch provides added convenience.
Also known as: 078275047853, T103PCD82
Specifications
Wattage: | 3 |
Type: | Electromechanical |
IP/NEMA Rating: | NEMA 3 |
Wattage: | 3 |
IP/NEMA Rating: | NEMA 3 |
Type: | Electromechanical |
Customer Reviews
No reviews for this product
(0)