This product may not be available in all locations.
Enclosure, for Starters & Contactors, 1.74" Reset Rod Length
Item #: 1001356
Cat #: C899B174
UPC: 786685978772
Documents & Guides
NEMA 1 Enclosure (Freedom Type), Non-Reversing Starters, ECX Fixed Overload Size B, 1.74 Inch Reset Rod Length
Sign In or Register to view pricing and more.
No associated products found.
Overview
NEMA 1 Enclosure (Freedom Type), Non-Reversing Starters, ECX Fixed Overload Size B, 1.74 Inch Reset Rod Length
Also known as: 786685978772, C899B174
Specifications
Family / Style: | Freedom |
Type: | Enclosure |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 1 |
Family / Style: | Freedom |
Mounting: | Surface |
Type: | Enclosure |
IP/NEMA Rating: | NEMA 1 |
Customer Reviews
No reviews for this product
(0)