32W T8 Fluorescent Lamp, 41K

Item #: 439720

Cat #: F32T8/ADV841-ALTO-30PK

UPC: 046677280857

Documents & Guides
Fluorescent Lamp, High Lumen, Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 4100K. Length: 48 in *Philips Part # 28085-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent Lamp, High Lumen, Advantage, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 3100, CRI: 85, Color Temperature: 4100K. Length: 48 in *Philips Part # 28085-9* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Advantage T8 lamps are an energy-efficient solution and offer high lumen output.
Also known as: 046677280857, F32T8/ADV841-ALTO-30PK

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 32
Lumens: 3100
Color Rendering Index (CRI): 85
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Lumens: 3100
Shape: T8 (Tubular)
Light Technology: Fluorescent
Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)