This product has been discontinued.
LED Recessed Troffer, 2' x 4'
Item #: 1000838
Cat #: 2EVG43L835-4-D-UNV-DIM
UPC: 784197028954
Sign In or Register to view pricing and more.
Documents & Guides
LED Recessed Troffer, 2' x 4', 4300 Lumens, 80 CRI, 3500K, 120/277V, 0-10V Dimming
Overview
LED Recessed Troffer, 2' x 4', 4300 Lumens, 80 CRI, 3500K, 120/277V, 0-10V Dimming
The Philips Day-Brite / Philips CFI EvoGrid recessed LED utilizes highly reliable and efficient Philips LED platform boards and dimmable driver enabling market leading performance in its category. Its soft opal diffuser with large luminous area minimizes apparent brightness compared to other basket luminaires and provides general lighting perfect for a wide variety of applications.
Also known as: 784197028954, 2EVG43L835-4-D-UNV-DIM
Specifications
Mounting: | Recessed |
Length: | 4 ft |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Dimmable: | Yes |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color Temperature: | 3500 (Neutral White) |
Dimmable: | Yes |
Length: | 4 ft |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)