Surface Style Cover with Floor Insert, Gray

Item #: 1000416

Cat #: EFB45CTCGY

UPC: 786564086345

Sign In or Register to view pricing and more.
Documents & Guides
Surface Style Cover with Floor Insert, Flange, 13 7/8 x 9 7/8 Inch, Material/Finish Die Cast Aluminum/Gray

Overview

Surface Style Cover with Floor Insert, Flange, 13 7/8 x 9 7/8 Inch, Material/Finish Die Cast Aluminum/Gray
Low profile cover designed to attach to the EFB45S style floor boxes. Each cover is made of die cast aluminium and is equipped with a durable hinge allowing the cover to rotate open 180 degree, a deep recessed area to accept the finished floor covering, and two (2) slide egress doors that lock in the open position and automatically close around the cables when the cover is closed. The flange has a bevelled edge that meets ADA guidelines and reduces tripping hazards. These cover assemblies are designed to sit on top of finished floors such as: carpet, tile, wood, polished concrete, and terrazzo. Available in six (6) powder coat finishes: black (BK), gray (GY), brass (BS), nickel (NK), aluminium (AL) and bronze (BZ).
Also known as: 786564086345, EFB45CTCGY

Specifications

Color: Gray
Color: Gray

Customer Reviews

No reviews for this product
(0)