Recp Dup CR 20A 125V 2P3W B/Swire GY

Item #: 1000248

Cat #: AH5362CRGY

UPC: 032664720437

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Gray,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack

Overview

Eaton Arrow Hart corrosion resistant straight blade duplex receptacle,#14-10 AWG,20A,Industrial,Flush,125V,Back and Side,Gray,Nickel-plated brass,Corrosion resistant,Nylon face,Glass-filled nylon base,5-20R,Duplex,Screw,Nylon,Core pack
Corrosion resistant devices are engineered to deliver long, dependable performance in moisture, humidity, and airborne contaminant-laden corrosive environments.
Also known as: 032664720437, AH5362CRGY

Specifications

Mounting: Flush
Color: Gray
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Flush
Amps: 20
Material: Nylon
Color: Gray
NEMA Configuration: 5-20R

Customer Reviews

No reviews for this product
(0)