Search results

40 Found
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 500/Box

Item #: 34371
CAT #: 100P5
UPC: 075218091133
Company wide:
0 in stock
Viking Staple

Service Cable Staple, 1-5/16" x 3/4", 100/Box

Item #: 33630
CAT #: 131P1
UPC: 075218593101
Company wide:
0 in stock
Viking Staple

Service Cable Staple, 1" x 1-1/2", SER 2/3

Item #: 34306
CAT #: 141P1
UPC: 075218594108
Company wide:
0 in stock
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 100/Box

Item #: 34395
CAT #: 100P1
UPC: 075218091119
Company wide:
0 in stock
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 5000/Pail

Item #: 33581
CAT #: 100PP5M
UPC: 075218091157
Company wide:
0 in stock
Viking Staple

Cable Staple, 1-1/4" x 9/16",Nob Staple, 100/Box

Item #: 34348
CAT #: 125P1
UPC: 075218092116
Company wide:
0 in stock
Viking Staple

1-1/4" Nob Staple

Item #: 34326
CAT #: 125PP5M
UPC: 075218092154
Company wide:
0 in stock
Viking Staple

Service Cable Staple

Item #: 102138
CAT #: 151P1
UPC: 075218595105
Company wide:
0 in stock
Viking Staple

Staple, NM-B, 9/16" x 1-1/4", Steel, 500/Box

Item #: 33610
CAT #: 125P5
UPC: 075218092130
Company wide:
0 in stock
Viking Staple

5/8" Insulated Staple

Item #: 1098034
CAT #: P40-5-BRN
UPC: 075218792306
Company wide:
0 in stock
Viking Staple

Insulated Staple

Item #: 102107
CAT #: IN3000PP5M
UPC: 075218095285
Company wide:
0 in stock
Viking Staple

Insulated Staple

Item #: 1104792
CAT #: IN3000P1
UPC: 075218095117
Company wide:
0 in stock
Viking Staple

VIKING 100PB5M NM-B STAPLEPKG QTY 5000

Item #: 266526
CAT #: 100PB5M
UPC: 075218091140
Company wide:
0 in stock
Viking Staple

Long Leg Nob Staples 1-3/4" L x 1/2" W

Item #: 102124
CAT #: LL-100PP3M
UPC: 075218595150
Company wide:
0 in stock
Viking Staple

7/8" Insulated Staple

Item #: 102079
CAT #: P-100-7
UPC: 075218791507
Company wide:
0 in stock
Viking Staple

Viking Staple IN-3000P5 Insulated Staple

Item #: 102092
CAT #: IN3000P5
UPC: 075218095131
Company wide:
0 in stock
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 500/Box

Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 500.
Item #: 34371
CAT #: 100P5
UPC: 075218091133
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Service Cable Staple, 1-5/16" x 3/4", 100/Box

Service Cable Staple. Size: 1-5/16" Length, 3/4" Width. For use with: SER 6/3. Package Quantity: Box of 100.
Item #: 33630
CAT #: 131P1
UPC: 075218593101
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Service Cable Staple, 1" x 1-1/2", SER 2/3

Service Cable Staple. Size: 1-1/2" Length, 1" Width. For use with: SER 2/3. Package Quantity: Box of 100.
Item #: 34306
CAT #: 141P1
UPC: 075218594108
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 100/Box

Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Box of 100.
Item #: 34395
CAT #: 100P1
UPC: 075218091119
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Cable Staple, 1" x 1/2",Nob Staple, 5000/Pail

Nob Staple. Size: 1" Length, 1/2" Width. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.
Item #: 33581
CAT #: 100PP5M
UPC: 075218091157
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Cable Staple, 1-1/4" x 9/16",Nob Staple, 100/Box

Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 100.
Item #: 34348
CAT #: 125P1
UPC: 075218092116
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

1-1/4" Nob Staple

Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Plastic Pail of 5000.
Item #: 34326
CAT #: 125PP5M
UPC: 075218092154
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Service Cable Staple

Service Cable Staple, 2-1/2 Inch Length, 1-7/8 Inch Width, For use with SER 4/0, Box of 100 Each
Item #: 102138
CAT #: 151P1
UPC: 075218595105
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Staple, NM-B, 9/16" x 1-1/4", Steel, 500/Box

Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 500.
Item #: 33610
CAT #: 125P5
UPC: 075218092130
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

5/8" Insulated Staple

Insulated Staples. Size: 5/8" Length, 1/4" Width. Brown. Package Quantity: 40.
Item #: 1098034
CAT #: P40-5-BRN
UPC: 075218792306
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Insulated Staple

Insulated Cable Staples. Size: 1-1/16" Length, 19/32" Width. Plastic Insulator. For use with: 2 Conductor, #12, #14 Wire. Package: Plastic Pail.
Item #: 102107
CAT #: IN3000PP5M
UPC: 075218095285
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Insulated Staple

Insulated Cable Staples. Size: 1-1/16" Length, 19/32" Width. Plastic Insulator. For use with: 2 Conductor, #12, #14 Wire. Package Quantity: 100.
Item #: 1104792
CAT #: IN3000P1
UPC: 075218095117
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

VIKING 100PB5M NM-B STAPLEPKG QTY 5000

VIKING 100PB5M NM-B STAPLE PKG QTY 5000
Item #: 266526
CAT #: 100PB5M
UPC: 075218091140
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Long Leg Nob Staples 1-3/4" L x 1/2" W

VIKING LL100PP3M 1-3/4" NM-B STAPLE / PKG QTY 3000
Item #: 102124
CAT #: LL-100PP3M
UPC: 075218595150
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

7/8" Insulated Staple

Insulated Staples. Size: 7/8" Length, 1/4" Width. Coppered. Box of 100. Case Quantity: 2500.
Item #: 102079
CAT #: P-100-7
UPC: 075218791507
Category: Cable Staples
Company wide:
0 in stock
Viking Staple

Viking Staple IN-3000P5 Insulated Staple

Insulated Cable Staples. Size: 1-1/16" Length, 19/32" Width. Plastic Insulator. For Use with: 2 Conductor, #12, #14 Wire. Package Quantity: 500
Item #: 102092
CAT #: IN3000P5
UPC: 075218095131
Category: Cable Staples
Company wide:
0 in stock
Page 1 of 3
40 Items found