
Staple, NM-B, 9/16" x 1-1/4", Steel, 500/Box
Item #: 33610
Cat #: 125P5
UPC: 075218092130
Documents & Guides
Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 500.
Sign In or Register to view pricing and more.
Multiple
RMX103WG1000RL NM-B - 10-3 Solid Copper 1000', Pink (Some Remaining Orange Inventory)
Item #: 64947
Register or Sign In to view pricing
Sign In or Register to view pricing and more.
Overview
Nob Staple. Size: 1-1/4" Length, 9/16" Width. For use with: 3 Conductor, #10, #12, #14 Wire. Package Quantity: Box of 500.
Viking premium staples are preferred by demanding professional contractors worldwide. Designed with flat legs and heavier wire, Viking staples are easier to drive, hold tight and resist bending. Many popular Viking staples are UL listed. When optimal economy is required, choose our Cross brand staples. These lighter-weight styles still provide impressive quality, sharing many of the advantages of our famous Viking brand.
Also known as: 075218092130, 125P5
Specifications
Length: | 1 1/4 in |
Width: | 9/16 in |
Length: | 1 1/4 in |
Width: | 9/16 in |
Customer Reviews
No reviews for this product
(0)