Explosion-Proof LED Lighting, 46W, 2-Lamp, 4', 120-277V

Item #: 556181

Cat #: XP50L-4-2L-U

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Explosion-Proof Linear LED Lighting, 46 Watt, 2-Lamp, 4 Foot, 5450 Lumen, 84 CRI, 120-277 Volt

Overview

Explosion-Proof Linear LED Lighting, 46 Watt, 2-Lamp, 4 Foot, 5450 Lumen, 84 CRI, 120-277 Volt
Also known as: XP50L-4-2L-U

Specifications

Lumens: 5400
Length: 4 ft, 48 in
Wattage: 46
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 5400
Wattage: 46
Volts AC Range: 120 - 277
Length: 4 ft, 48 in
Light Technology: LED

Customer Reviews

No reviews for this product
(0)