Search results
14 Found
Quadlogic
277/480V 3-PHASE METER WITH C/T'S
Item #: 155743
CAT #: RSM5C-277-200-3
UPC:
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Red Leads
Item #: 319049
CAT #: CTSP2-1001RD
UPC:
Company wide:
0
in stock
Quadlogic
Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's
Item #: 142000
CAT #: RSM5C1201002SL
UPC:
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Black Leads
Item #: 319047
CAT #: CTSP2-1001BK
UPC:
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Blue Leads
Item #: 319048
CAT #: CTSP2-1001BL
UPC:
Company wide:
0
in stock
Quadlogic
Submeter, 3 Phase
Submeter, 3 Phase, 200 Amp, Surface Mount, NEMA 1
Item #: 142057
CAT #: RSM5C1202003
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
3 PHASE KWH WYE
QUAD RSM5C2774003 3 PHASE KWH WYE
Item #: 174000
CAT #: RSM5C2774003
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
Submeter, 3 Phase
Submeter, 3 Phase, 100 Amp, Surface Mount, NEMA 1
Item #: 155747
CAT #: RSM5C1201003
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
277/480V 3-PHASE METER WITH C/T'S
277/480V 3-PHASE METER WITH C/T'S
Item #: 155743
CAT #: RSM5C-277-200-3
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
400 AMP 120/208 1
QUAD RSM5C1204003 400 AMP 120/208 1
Item #: 141962
CAT #: RSM5C1204003
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Red Leads
100 Amp, Split Core, Sub-Metering Current Transformer, 100:0.1 Amp, Red Leads
Item #: 319049
CAT #: CTSP2-1001RD
UPC:
Category:
Split Core Current Transformers
Company wide:
0
in stock
Quadlogic
Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's
Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's, NEMA 1 Enclosure
Item #: 142000
CAT #: RSM5C1201002SL
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
Submeter, 3 Phase
Submeter, 3 Phase, 200 Amp, Surface Mount, NEMA 1
Item #: 153542
CAT #: RSM5C2771003
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Black Leads
100 Amp, Split Core, Sub-Metering Current Transformer, 100:0.1 Amp, Black Leads
Item #: 319047
CAT #: CTSP2-1001BK
UPC:
Category:
Split Core Current Transformers
Company wide:
0
in stock
Quadlogic
Current Transformer, 100A, 100:0.1A, Split Core, Blue Leads
100 Amp, Split Core, Sub-Metering Current Transformer, 100:0.1 Amp, Blue Leads
Item #: 319048
CAT #: CTSP2-1001BL
UPC:
Category:
Split Core Current Transformers
Company wide:
0
in stock
Quadlogic
3-PH 480V METER KIT
3-PH 480V METER KIT
Item #: 171344
CAT #: RMS5C-480DTA100-2
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
SINGLE PHASE
QUAD RSM5C-120200-2SL SINGLE PHASE
Item #: 175971
CAT #: RSM5C-120200-2SL
UPC:
Category:
Submeters with Current Transformers
Company wide:
0
in stock
Quadlogic
FUSE BLOCK
QUAD FBMC5120WYE-E FUSE BLOCK
Item #: 520978
CAT #: FBMC5120WYE-E
UPC:
Company wide:
0
in stock
Quadlogic
NEMA 4X ENCLOSURE
QUAD RSM5C-4X-ENC NEMA 4X ENCLOSURE
Item #: 171302
CAT #: RSM5C-4X-ENC
UPC:
Company wide:
0
in stock