Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's

Item #: 142000

Cat #: RSM5C1201002SL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's, NEMA 1 Enclosure

Overview

Meter, kWH, 1PH, 100A, 120/240VAC, 2 Solid Core CT's, NEMA 1 Enclosure
Also known as: RSM5C1201002SL

Specifications

Amps: 100
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 100
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Mounting: Surface
Phase: 1

Customer Reviews

No reviews for this product
(0)