Search results
36 Found
Maxilume
5801-SHZ 8" ARCHITECTURAL HIGH LUMEN LED RETROFIT DOWNLIGHT
Item #: 464902
CAT #: HHJ8-LED-3000L-DIM-120-FL-35K-HHJ8-5801-
UPC:
Company wide:
0
in stock
Maxilume
Downlight, LED, 8", Architectural, 40W
Item #: 464873
CAT #: HH8-LED-3000L-DIM-120-FL-35K-HH8-8501-CL
UPC:
Company wide:
0
in stock
Maxilume
LED Exit/Emergency Light Combination, Wet Location, Battery Back-Up
Item #: 457431
CAT #: ELX-719-R
UPC: 847801079695
Company wide:
0
in stock
Maxilume
MXA SC6INC-CM-BK-120-6101-SHZ-P 6IN
Item #: 648069
CAT #: SC6INC-CM-BK-120-6101-SHZ-P
UPC:
Company wide:
0
in stock
Maxilume
MXA SC6INC-PM12-BK-120-6101-SHZ-P
Item #: 637483
CAT #: SC6INC-PM12-BK-120-6101-SHZ-P
UPC:
Company wide:
0
in stock
Maxilume
ULTRA-SLIM EXIT/EMERGENCY INCANDESCENT
Item #: 997643
CAT #: ELX-LED-718-R-W
UPC:
Company wide:
0
in stock
Maxilume
8IN ARCHITECTURAL HORIZONTAL CFL DOWNLIGHT
Item #: 381111
CAT #: HH8PL-1X42-E-MVOLT
UPC:
Company wide:
0
in stock
Maxilume
ELI HH8PL2X32-ADV10-120-8501CLWH 8"
Item #: 611603
CAT #: HH8PL2X32-ADV10-120-8501CLWH
UPC:
Company wide:
0
in stock
Maxilume
HH8PL-2X42-E-MVOLT-8501-CL-WH
Item #: 196353
CAT #: HH8PL-2X42-E-MVOLT-8501-CL-WH
UPC:
Company wide:
0
in stock
Maxilume
HHR6PL-2X26-E-MVOLT-6502-CL-W
Item #: 430936
CAT #: HHR6PL-2X26-E-MVOLT-6502-CL-W
UPC:
Company wide:
0
in stock
Maxilume
6IN ARCHITECTURAL HORIZONTAL CFL IC DOWNLIGHT
Item #: 421726
CAT #: HH6PLIC-AT-2X26
UPC:
Company wide:
0
in stock
Maxilume
6IN CFL RECESSED HOUSING
Item #: 202120
CAT #: HH6PL-2X26-E-MVOLT
UPC:
Company wide:
0
in stock
Maxilume
ELI HHR6LED-40W-DIM10-FL 277-35K
Item #: 521439
CAT #: HHR6LED-40W-DIM10-FL-277-35K-6501SHZ-SHZ
UPC:
Company wide:
0
in stock
Maxilume
ETE HH6PL 1X32 E MVOLT 6515CLWH
Item #: 326390
CAT #: HH6PL-1X32-E
UPC:
Company wide:
0
in stock
Maxilume
5801-SHZ 8" ARCHITECTURAL HIGH LUMEN LED RETROFIT DOWNLIGHT
5801-SHZ 8" ARCHITECTURAL HIGH LUMEN LED RETROFIT DOWNLIGHT
Item #: 464902
CAT #: HHJ8-LED-3000L-DIM-120-FL-35K-HHJ8-5801-
UPC:
Category:
8" Recessed LED Downlights
Company wide:
0
in stock
Maxilume
Downlight, LED, 8", Architectural, 40W
Downlight, LED, 8", Architectural, 40 Watt, 120/277 Volt, 3500K, 80 CRI, Lumens: 3000
Item #: 464873
CAT #: HH8-LED-3000L-DIM-120-FL-35K-HH8-8501-CL
UPC:
Category:
8" Recessed LED Downlights
Company wide:
0
in stock
Maxilume
LED Exit/Emergency Light Combination, Wet Location, Battery Back-Up
LED Exit/Emergency Light Combination, Wet Location, Battery Back-Up
Item #: 457431
CAT #: ELX-719-R
UPC: 847801079695
Category:
Exit Signs with Emergency Lights - LED
Company wide:
0
in stock
Maxilume
MXA SC6INC-CM-BK-120-6101-SHZ-P 6IN
MXA SC6INC-CM-BK-120-6101-SHZ-P 6IN INCANDESCENT CYLINDER DOWNLIGHT
Item #: 648069
CAT #: SC6INC-CM-BK-120-6101-SHZ-P
UPC:
Category:
6" Incandescent Recessed Downlighting
Company wide:
0
in stock
Maxilume
MXA SC6INC-PM12-BK-120-6101-SHZ-P
MXA SC6INC-PM12-BK-120-6101-SHZ-P 6IN INCANDESCENT CYLINDER DOWNLIGHT
Item #: 637483
CAT #: SC6INC-PM12-BK-120-6101-SHZ-P
UPC:
Category:
6" Incandescent Recessed Downlighting
Company wide:
0
in stock
Maxilume
ULTRA-SLIM EXIT/EMERGENCY INCANDESCENT
ULTRA-SLIM EXIT/EMERGENCY INCANDESCENT LIGHT COMBO RED LETTERS WHITE HOUSING
Item #: 997643
CAT #: ELX-LED-718-R-W
UPC:
Company wide:
0
in stock
Maxilume
8IN ARCHITECTURAL HORIZONTAL CFL DOWNLIGHT
8IN ARCHITECTURAL HORIZONTAL CFL DOWNLIGHT
Item #: 381111
CAT #: HH8PL-1X42-E-MVOLT
UPC:
Company wide:
0
in stock
Maxilume
ELI HH8PL2X32-ADV10-120-8501CLWH 8"
ELI HH8PL2X32-ADV10-120-8501CLWH 8" FUORESCENT RECESSED FIXTURE
Item #: 611603
CAT #: HH8PL2X32-ADV10-120-8501CLWH
UPC:
Company wide:
0
in stock
Maxilume
HH8PL-2X42-E-MVOLT-8501-CL-WH
MXA HH8PL-2X42-E-MVOLT-8501-CL-WH
Item #: 196353
CAT #: HH8PL-2X42-E-MVOLT-8501-CL-WH
UPC:
Company wide:
0
in stock
Maxilume
HHR6PL-2X26-E-MVOLT-6502-CL-W
ELI HHR6PL-2X26-E-MVOLT-6502-CL-W
Item #: 430936
CAT #: HHR6PL-2X26-E-MVOLT-6502-CL-W
UPC:
Company wide:
0
in stock
Maxilume
6IN ARCHITECTURAL HORIZONTAL CFL IC DOWNLIGHT
6IN ARCHITECTURAL HORIZONTAL CFL IC DOWNLIGHT
Item #: 421726
CAT #: HH6PLIC-AT-2X26
UPC:
Company wide:
0
in stock
Maxilume
6IN CFL RECESSED HOUSING
6IN CFL RECESSED HOUSING
Item #: 202120
CAT #: HH6PL-2X26-E-MVOLT
UPC:
Company wide:
0
in stock
Maxilume
ELI HHR6LED-40W-DIM10-FL 277-35K
ELI HHR6LED-40W-DIM10-FL 277-35K 6501SHZ-SHZ 6" LED REMODEL CAN 277V
Item #: 521439
CAT #: HHR6LED-40W-DIM10-FL-277-35K-6501SHZ-SHZ
UPC:
Company wide:
0
in stock
Maxilume
ETE HH6PL 1X32 E MVOLT 6515CLWH
ELI HH6PL-1X32-E
Item #: 326390
CAT #: HH6PL-1X32-E
UPC:
Company wide:
0
in stock
Maxilume
REFLECTOR
MXA 6101-CL-SCH REFLECTOR
Item #: 535253
CAT #: 6101-CL-SCH
UPC:
Company wide:
0
in stock