Downlight, LED, 8", Architectural, 40W

Item #: 464873

Cat #: HH8-LED-3000L-DIM-120-FL-35K-HH8-8501-CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Downlight, LED, 8", Architectural, 40 Watt, 120/277 Volt, 3500K, 80 CRI, Lumens: 3000

Overview

Downlight, LED, 8", Architectural, 40 Watt, 120/277 Volt, 3500K, 80 CRI, Lumens: 3000
Also known as: HH8-LED-3000L-DIM-120-FL-35K-HH8-8501-CL

Specifications

Volts AC: 120, 277
Wattage: 40
Diameter: 8 in
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Volts AC: 120, 277
Diameter: 8 in
Light Technology: LED
Wattage: 40
Color Temperature: 3500 (Neutral White)

Customer Reviews

No reviews for this product
(0)