12/4 SILFLEX® Control Cable, Gray

Item #: 33014

Cat #: A3081204

UPC:

Sign In or Register to view pricing and more.
SILFLEX® Control Cable, 12 AWG, 4 Conductors, Gray

Overview

SILFLEX® Control Cable, 12 AWG, 4 Conductors, Gray
Multi-conductor cable for tray and control applications, with exposed run (open wiring) approval.
Also known as: A3081204

Specifications

Length: 1000 ft
Gauge: 12
Jacket: PVC
Material: Copper
Color: Black
Conductors: 4
Length: 1000 ft
Jacket: PVC
Color: Black
Gauge: 12
Material: Copper
Conductors: 4

Customer Reviews

No reviews for this product
(0)