
12V STAND DRY 2700K TAPE 16
Item #: 1038880
Cat #: 4T116S27WH
UPC: 783927496681
Documents & Guides
KIC 4T116S27WH 12V STAND DRY
Sign In or Register to view pricing and more.
Overview
KIC 4T116S27WH 12V STAND DRY
Also known as: 783927496681, 4T116S27WH
Specifications
Length: | 16 ft |
Color: | White |
Color Temperature: | 2700 (Warm White) |
Light Technology: | LED |
Length: | 16 ft |
Color Temperature: | 2700 (Warm White) |
Color: | White |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)