Medium LED Wallpack, 40/45/50K

Item #: 1757342

Cat #: WGH2-LSCS

UPC: 840141479507

Sign In or Register to view pricing and more.
Documents & Guides
Medium LED Wallpack, 30-70 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 4,600-10,000, Selectable Color Temperature: 4000/4500/5000K, Dimmable

Overview

Medium LED Wallpack, 30-70 Watt, 120-277V, Distribution: Type 4, Selectable Lumens: 4,600-10,000, Selectable Color Temperature: 4000/4500/5000K, Dimmable
Also known as: 840141479507, WGH2-LSCS

Specifications

Wattage: 70, 30
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Lumens: 4600, 10000, Selectable
Standards: California Proposition 65
Light Technology: LED
Dimmable: Yes
Wattage: 70, 30
Lumens: 4600, 10000, Selectable
Light Technology: LED
Color Temperature: 4000 (Cool White), 5000 (Bright White), 4500 (Cool White), Selectable
Standards: California Proposition 65
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)