Neutral Bar, 51 Space, Copper, Only, #14AWG - 1/0AWG Range

Item #: 828318

Cat #: LCB-1/0-51

UPC: 192663025091

Sign In or Register to view pricing and more.
Documents & Guides
Neutral Bar, 51 Space, Copper, Only, #14 AWG - #1/0 AWG Range

Overview

Neutral Bar, 51 Space, Copper, Only, #14 AWG - #1/0 AWG Range
Thanks to our long history, CMC® has a solid understanding of industry challenges. We offer a dedicated and specialized engineering team, masterful in the ability to work with customers from all markets to design, fabricate, and deliver CUSTOMIZED connectors and SOLUTIONS for your specific applications. WE’VE GOT YOU! 
Also known as: 192663025091, LCB-1/0-51

Specifications

Mounting: Panel
Material: Copper
Type: Neutral Bar
Allowable Gauge Range: 14 - 1/0
Spaces: 51
Mounting: Panel
Type: Neutral Bar
Spaces: 51
Material: Copper
Allowable Gauge Range: 14 - 1/0

Customer Reviews

No reviews for this product
(0)