Baseboard Heater, 4', High Alt, 120V, Wht

Item #: 610216

Cat #: 2514HW

UPC: 098319718808

Sign In or Register to view pricing and more.
2500 Series Electric Baseboard Heater, 1000 Watts, 120 Volt, High Altitude, White

Overview

2500 Series Electric Baseboard Heater, 1000 Watts, 120 Volt, High Altitude, White
Also known as: 098319718808, 2514HW

Specifications

Volts AC: 120
Color: White
Wattage: 1000
Length: 48 in
Mounting: Wall
Volts AC: 120
Wattage: 1000
Mounting: Wall
Color: White
Length: 48 in

Customer Reviews

No reviews for this product
(0)