50 - 75 KVA Dry Type Transformers

214 Found
Eaton

General Purpose Ventilated Transformer, 75 kVA, 3PH

Item #: 909626
CAT #: V48M28T7516
UPC: 786680147548
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA

Item #: 947109
CAT #: SG3A0075KB
UPC: 803423121969
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 75kVA, 480D - 208Y/120 150C Rise, DOE 2016

Item #: 1374739
CAT #: EXN75T3H
UPC: 785901272687
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 75KV, 480 Delta - 208Y/120, 150C Rise

Item #: 914948
CAT #: 9T10A1004
UPC: 783173904497
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 112.5KV, 480 Delta - 208Y/120, 150C Rise

Item #: 914949
CAT #: 9T10A1005
UPC: 783173904558
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 75 kVA

Item #: 937783
CAT #: T3075K0013B
UPC: 047503091142
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 50 kVA

Item #: 1161510
CAT #: SG3N0050LE
UPC: 803423140663
Sign In or Register to view pricing and more.
Square D

connection sub-base ABE7 - for distribution of 4 thermocouples

Item #: 351230
CAT #: ABE7CPA412
UPC: 785901501923
Sign In or Register to view pricing and more.
Square D

Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices

Item #: 283200
CAT #: QOM2125MVH
UPC: 785901301516
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 50KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 70611
CAT #: ES5H50S
UPC: 783472000234
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta; - 208Y/120, 3PH, 75 kVA, CU

Item #: 993493
CAT #: SG3A0075KB0C
UPC: 803423123901
Sign In or Register to view pricing and more.
Hammond Power Solutions

General Purpose Transformer

Item #: 1171372
CAT #: SG3N0075LE
UPC: 803423140670
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta; - 240 Delta;/120, 3PH, 75 kVA

Item #: 1004642
CAT #: SG3C0075KD
UPC: 803423124229
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 75 kVA

Item #: 924954
CAT #: E5H75S
UPC: 783472148783
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 75KV, 480 Delta - 208Y/120, 150C Rise

Item #: 974204
CAT #: 9T10C1004
UPC: 783173907795
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 75 kVA

Item #: 999222
CAT #: SG3A0075BK
UPC: 803423122805
Sign In or Register to view pricing and more.
Eaton

General Purpose Ventilated Transformer, 75 kVA, 3PH

General Purpose Ventilated Transformer, Fungus Proof, AL Windings, DOE 2016, NEMA 2, FR942, 220°C, 75 kVA, Floor mnt, 3-phase, PV: 480V delta, SV: 208Y/120, 50 dB, 2 at +2.5%, 4 at -2.5%, 150°C, 75 kVA, WS59, 280B
Item #: 909626
CAT #: V48M28T7516
UPC: 786680147548
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120, 3PH, 75 kVA

Transformer, Dry Type, 75 kVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 947109
CAT #: SG3A0075KB
UPC: 803423121969
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 75kVA, 480D - 208Y/120 150C Rise, DOE 2016

Transformer, Dry Type, 75 kVA, 480D Primary, 208Y/120 Secondary, Volt AC, 150 C Rise, DOE 2016
Item #: 1374739
CAT #: EXN75T3H
UPC: 785901272687
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 75KV, 480 Delta - 208Y/120, 150C Rise

Transformer, Dry Type, Type QL, 75 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise
Item #: 914948
CAT #: 9T10A1004
UPC: 783173904497
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 112.5KV, 480 Delta - 208Y/120, 150C Rise

Transformer, Dry Type, Type QL, 112.5 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise
Item #: 914949
CAT #: 9T10A1005
UPC: 783173904558
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, NEMA 3R, 480 Delta - 208Y/120 150C, 3PH, 75 kVA

75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y /120 Secondary Volts, May Be Used Oa a 4-Wire 480Y/277 Volts Supply— 3Ø, 60 Hz, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation, Meet DOE 2016 efficiency requirements, ***Reverse Feed Capable***
Item #: 937783
CAT #: T3075K0013B
UPC: 047503091142
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 240x480 x 120/240, 1PH, 50 kVA

Transformer, Dry Type, 50 kVA, 1-Phase, 240x480 x 120/240, NEMA 3R, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1161510
CAT #: SG3N0050LE
UPC: 803423140663
Sign In or Register to view pricing and more.
Square D

connection sub-base ABE7 - for distribution of 4 thermocouples

connection sub-base ABE7 - for distribution of 4 thermocouples
Item #: 351230
CAT #: ABE7CPA412
UPC: 785901501923
Sign In or Register to view pricing and more.
Square D

Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices

Main breaker, QO, 100A, 2 pole, 120/240VAC, 22kA, bolt on mount, for metering devices
Item #: 283200
CAT #: QOM2125MVH
UPC: 785901301516
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, 50KVA, 240 x 480 - 120/240, 1PH, NEMA 2

50 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 2, Dry Type, Transformer, General Purpose
Item #: 70611
CAT #: ES5H50S
UPC: 783472000234
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta; - 208Y/120, 3PH, 75 kVA, CU

Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 208Y/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Copper Windings, 60 Hz operation
Item #: 993493
CAT #: SG3A0075KB0C
UPC: 803423123901
Sign In or Register to view pricing and more.
Hammond Power Solutions

General Purpose Transformer

General Purpose Energy Efficient Distribution Transformer Ratings From 75 kVA Single Phase 60 Hz Frequency
Item #: 1171372
CAT #: SG3N0075LE
UPC: 803423140670
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 480 Delta; - 240 Delta;/120, 3PH, 75 kVA

Transformer, Dry Type, 75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta;/120 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 1004642
CAT #: SG3C0075KD
UPC: 803423124229
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 75 kVA

75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
Item #: 924954
CAT #: E5H75S
UPC: 783472148783
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Type QL, 75KV, 480 Delta - 208Y/120, 150C Rise

Transformer, Dry Type, Type QL, 75 KV, 480 Delta Primary - 208Y/120 Volt AC Secondary, 150C Rise
Item #: 974204
CAT #: 9T10C1004
UPC: 783173907795
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, NEMA 3R, 208 Delta - 480Y/277, 3PH, 75 kVA

Transformer, Dry Type, 75 KVA, 3-Phase, 208 Delta Primary Volts - 480Y/277 Secondary Volts, NEMA 3R, Ventilated, 150 Degree C, Aluminum Windings, 60 Hz operation
Item #: 999222
CAT #: SG3A0075BK
UPC: 803423122805
Sign In or Register to view pricing and more.
Page 1 of 14
214 Items found