5 KVA Dry Type Transformers

76 Found
Sola Hevi-Duty

Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output

Item #: 68354
CAT #: HS5F5AS
UPC: 783472111305
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 5KVA, 240/480 x 120/240V

Item #: 134495
CAT #: C1F005LES
UPC: 803423091354
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 5KVA, 240/480 x 120/240VAC, NEMA 3R

Item #: 75906
CAT #: 5S1F
UPC: 78590135942
Sign In or Register to view pricing and more.
Acme

Transformer, 5KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74545
CAT #: T2530144S
UPC: 047503090558
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary

Item #: 75889
CAT #: 9T21B1004G02
UPC: 783173003343
Sign In or Register to view pricing and more.
Sola Hevi-Duty

H-d Hs14f5bs 5kva 190/ /440-110/220

Item #: 74716
CAT #: HS14F5BS
UPC: 783472127788
Sign In or Register to view pricing and more.
Pioneer Power Solutions

1PH-5KVA 240X480V

Item #: 136367
CAT #: 411-0111-000
UPC: 783795147357
Sign In or Register to view pricing and more.
Pioneer Power Solutions

411-0051-277

Item #: 250872
CAT #: 411-0051-277
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

General Purpose Transformer, 5 kVA, 240 x 480 V 60 Hz Primary

Item #: 294978
CAT #: 1497D-A15-M10-0-N
UPC: 662074622511
Sign In or Register to view pricing and more.
Acme

Transformer, 5KVA, 1P, 240/480V, 120/240V, Isolation

Item #: 74553
CAT #: T253014S
UPC: 047503732205
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 678153
CAT #: 9T21B1016G02
UPC: 783173004531
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 5KVA, 480 - 120/240, 1PH

Item #: 187040
CAT #: 9T21B1007G02
UPC: 783173004166
Sign In or Register to view pricing and more.
Hammond Power Solutions

TITAN 1PH 5KVA 240X480V-120/240V 60HZ CU NEMA 4X/I

Item #: 1618599
CAT #: Q005LEKF7
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 5KVA, 240 x 480 - 120/240, 1PH, NEMA 2

Item #: 104076
CAT #: Q005LEKF
UPC: 803423033040
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, Distribution, 5KVA, Multi Volt, 1PH, NEMA 3R

Item #: 74646
CAT #: TF279263S
UPC: 047503400067
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 68294
CAT #: HS10F5AS
UPC: 783472118298
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 5KVA, 240/480VAC Input, 120/240VAC Output

5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Automation Transformer, Encapsulated,60 Hz. HxWxD: 17.00" x 14.00" x 9.00". ***For use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 68354
CAT #: HS5F5AS
UPC: 783472111305
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Encapsulated, Industrial, 5KVA, 240/480 x 120/240V

Transformer, Encapsulated, Industrial, 5 KVA, 240/480 Primary x 120/240 Volt AC Secondary, Fortress, Wall Mount, NEMA 3R
Item #: 134495
CAT #: C1F005LES
UPC: 803423091354
Sign In or Register to view pricing and more.
Square D

Transformer, Dry Type, 5KVA, 240/480 x 120/240VAC, NEMA 3R

Transformer, Dry Type, 5 KVA, 240/480 Primary x 120/240 Volt AC Secondary, NEMA 3R
Item #: 75906
CAT #: 5S1F
UPC: 78590135942
Sign In or Register to view pricing and more.
Acme

Transformer, 5KVA, 1P, 240/480V, 120/240V, Isolation

Totally Enclosed Dry Type Transformer, 1-Phase, 5KVA, 240/480 x 120/240 Volts, NEMA 3R
Item #: 74545
CAT #: T2530144S
UPC: 047503090558
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 5kVA, 240/480V Primary, 120/240V Secondary

Transformer, Dry Type, 5 kVA, 240/480 Volt AC, Primary, 120/240 Volt AC Secondary, 115D Rise
Item #: 75889
CAT #: 9T21B1004G02
UPC: 783173003343
Sign In or Register to view pricing and more.
Sola Hevi-Duty

H-d Hs14f5bs 5kva 190/ /440-110/220

HEV HS14F5B-S UNIV XFRMR
Item #: 74716
CAT #: HS14F5BS
UPC: 783472127788
Sign In or Register to view pricing and more.
Pioneer Power Solutions

1PH-5KVA 240X480V

JEF 411-0111-000 1PH-5KVA 240X480V
Item #: 136367
CAT #: 411-0111-000
UPC: 783795147357
Sign In or Register to view pricing and more.
Pioneer Power Solutions

411-0051-277

JEF 411-0051-277
Item #: 250872
CAT #: 411-0051-277
UPC:
Sign In or Register to view pricing and more.
Allen-Bradley

General Purpose Transformer, 5 kVA, 240 x 480 V 60 Hz Primary

AB 1497D-A15-M10-0-N GEN PURPOSE
Item #: 294978
CAT #: 1497D-A15-M10-0-N
UPC: 662074622511
Sign In or Register to view pricing and more.
Acme

Transformer, 5KVA, 1P, 240/480V, 120/240V, Isolation

5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Shielded Isolation Transformer, Epoxy Encapsulated, 50/60 Hz. HxWxD: 14.38" x 10.31" x 7.13". ***Reverse Feed Capable and for use with 3-Phase Source by connecting primary to any two wires of a 3-Phase System***
Item #: 74553
CAT #: T253014S
UPC: 047503732205
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, 5KVA, 600VAC Primary, 120/240VAC Secondary

Transformer, Dry Type, Type QMS, 5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, 3 Windings, NEMA 3R
Item #: 678153
CAT #: 9T21B1016G02
UPC: 783173004531
Sign In or Register to view pricing and more.
ABB

Transformer, Dry Type, Encased, 5KVA, 480 - 120/240, 1PH

Transformer, Dry Type, Encased, 5 KVA, 480 - 120/240, 1-Phase
Item #: 187040
CAT #: 9T21B1007G02
UPC: 783173004166
Sign In or Register to view pricing and more.
Hammond Power Solutions

TITAN 1PH 5KVA 240X480V-120/240V 60HZ CU NEMA 4X/I

TITAN 1PH 5KVA 240X480V-120/240V 60HZ CU NEMA 4X/IP66 316SS ENCLOSURE
Item #: 1618599
CAT #: Q005LEKF7
UPC:
Sign In or Register to view pricing and more.
Hammond Power Solutions

Transformer, Dry Type, 5KVA, 240 x 480 - 120/240, 1PH, NEMA 2

5 KVA, 1-Phase, 240 x 480 Primary Volts - 120/240 Secondary Volts, NEMA 3R, Dry Type, Transformer, General Purpose
Item #: 104076
CAT #: Q005LEKF
UPC: 803423033040
Sign In or Register to view pricing and more.
Acme

Transformer, Dry Type, Distribution, 5KVA, Multi Volt, 1PH, NEMA 3R

Transformer, Dry Type, Distribution, 5 KVA, 190/200/208/220 x 380/400/416/440 Volt Primary - 120/240 Volt Secondary, 1-Phase, NEMA 3R
Item #: 74646
CAT #: TF279263S
UPC: 047503400067
Sign In or Register to view pricing and more.
Sola Hevi-Duty

Transformer, Automation, 5KVA, 600VAC Primary, 120/240VAC Secondary

Transformer, Automation, 5 KVA, 600 Volt Ac Primary, 120/240 Volt AC Secondary, Non-Ventilated, NEMA 3R
Item #: 68294
CAT #: HS10F5AS
UPC: 783472118298
Sign In or Register to view pricing and more.
Page 1 of 5
76 Items found